
Knob Lifetime Brass Door Knobs Lifetime Brass 5057
Mfr # 5057.003.IMR
Zoro # G2017511
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.6614
Color
Lifetime Brass
Height
2.7
Length
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5057.003.IMR
Zoro #
G2017511
UPC #
00723079113654
Country of Origin
China
Dimensions
Height
2.7
Length
5.2
Width
3.4
Details
Item
Knob Lifetime Brass Door Knobs Lifetime
Series
Estate
Weight
0.6614
Color
Lifetime Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Brass Door Knobs Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.