
Knob Lifetime Brass Door Knobs Lifetime Brass 5068
Mfr # 5068.003.IMR
Zoro # G2017554
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.5
Weight
1
Length
5.4
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5068.003.IMR
Zoro #
G2017554
UPC #
00829846579125
Country of Origin
China
Dimensions
Width
3.5
Length
5.4
Height
3
Details
Item
Knob Lifetime Brass Door Knobs Lifetime
Series
Estate
Weight
1
Material
Brass
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Brass Door Knobs Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.