Zoro Homepage

Knob Lifetime Brass Door Knobs Lifetime Brass 5073

  • Mfr # 5073.003.IMR

  • Zoro # G2017764


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.3071
Height
3.0709
Material
Brass
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5073.003.IMR
Zoro #
G2017764
UPC #
-
Country of Origin
China

Dimensions

Width
3.3071
Height
3.0709
Length
5.1969

Details

Item
Knob Lifetime Brass Door Knobs Lifetime
Series
Estate
Material
Brass
Color
Lifetime Brass
Weight
1.6
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Brass Door Knobs Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.