Zoro Homepage

Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5024

  • Mfr # 5024.055.IMR

  • Zoro # G1836099


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
0.1
Width
3.3858
Length
5.1181
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024.055.IMR
Zoro #
G1836099
UPC #
-
Country of Origin
China

Dimensions

Width
3.3858
Length
5.1181
Height
2.7559

Details

Item
Knob Lifetime Bright Nickel Door Knobs L
Series
Estate
Weight
0.1
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Bright Nickel Door Knobs L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.