Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5025

  • Mfr # 5025.055.IMR

  • Zoro # G2017721


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.2
Width
2.7
Color
Lifetime Bright Nickel
Height
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025.055.IMR
Zoro #
G2017721
UPC #
00829846117341
Country of Origin
China

Dimensions

Length
5.2
Width
2.7
Height
3.3

Details

Item
Knob Lifetime Bright Nickel Door Knobs L
Series
Estate
Color
Lifetime Bright Nickel
Weight
1
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Bright Nickel Door Knobs L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.