
Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5041
Mfr # 5041.055.IMR
Zoro # G2017712
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
1
Material
Brass
Width
2.9134
Length
5.1181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5041.055.IMR
Zoro #
G2017712
UPC #
-
Country of Origin
China
Dimensions
Width
2.9134
Length
5.1181
Height
2.5197
Details
Item
Knob Lifetime Bright Nickel Door Knobs L
Series
Estate
Weight
1
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Bright Nickel Door Knobs L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.