Zoro Homepage

Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5055

  • Mfr # 5055.055.MR

  • Zoro # G2017660


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.3
Width
3.4
Weight
0.6
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055.055.MR
Zoro #
G2017660
UPC #
-
Country of Origin
China

Dimensions

Length
5.3
Width
3.4
Height
2.6

Details

Item
Knob Lifetime Bright Nickel Door Knobs L
Series
Estate
Weight
0.6
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Bright Nickel Door Knobs L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.