
Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5064
Mfr # 5064.055.IMR
Zoro # G2017825
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
1.4
Width
3.4
Height
2.7
Length
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5064.055.IMR
Zoro #
G2017825
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.7
Length
5.2
Details
Item
Knob Lifetime Bright Nickel Door Knobs L
Series
Estate
Weight
1.4
Color
Lifetime Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Bright Nickel Door Knobs L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.