
Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5064
Mfr # 5064.055.MR
Zoro # G1836239
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
3.4
Width
2.7
Length
5.2
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5064.055.MR
Zoro #
G1836239
UPC #
-
Country of Origin
China
Dimensions
Height
3.4
Width
2.7
Length
5.2
Details
Item
Knob Lifetime Bright Nickel Door Knobs L
Series
Estate
Material
Brass
Weight
2.205
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Bright Nickel Door Knobs L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.