
Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5068
Mfr # 5068.055.MR
Zoro # G2017895
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass
Height
3.4
Weight
2.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5068.055.MR
Zoro #
G2017895
UPC #
00650361342464
Country of Origin
China
Dimensions
Height
3.4
Length
5.2
Width
2.8
Details
Item
Knob Lifetime Bright Nickel Door Knobs L
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass
Weight
2.7
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Bright Nickel Door Knobs L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.