Knob Lifetime Satin Brass Door Knobs Lifetime Satin Brass 5000
Mfr # 5000.044.IMR
Zoro # G1836254
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
0
Height
0
Color
Lifetime Satin Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.044.IMR
Zoro #
G1836254
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Knob Lifetime Satin Brass Door Knobs Lif
Series
Estate
Color
Lifetime Satin Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Brass Door Knobs Lif
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.