Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lifetime Satin Brass Door Knobs Lifetime Satin Brass 5015

  • Mfr # 5015.044.MR

  • Zoro # G2017931


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Material
Brass
Width
0
Color
Lifetime Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015.044.MR
Zoro #
G2017931
UPC #
00823079419081
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Knob Lifetime Satin Brass Door Knobs Lif
Series
Estate
Material
Brass
Color
Lifetime Satin Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Satin Brass Door Knobs Lif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.