
Knob Lifetime Satin Brass Door Knobs Lifetime Satin Brass 5064
Mfr # 5064.044.MR
Zoro # G1836272
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
0
Height
0
Length
0
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5064.044.MR
Zoro #
G1836272
UPC #
00823079420285
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Knob Lifetime Satin Brass Door Knobs Lif
Series
Estate
Color
Lifetime Satin Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Brass Door Knobs Lif
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.