Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5013

  • Mfr # 5013.056.MR

  • Zoro # G2018044


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Height
2.7
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013.056.MR
Zoro #
G2018044
UPC #
00829846122482
Country of Origin
China

Dimensions

Height
2.7
Width
3.4
Length
5.2

Details

Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Weight
2
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Satin Nickel Door Knobs Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.