
Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5015
Mfr # 5015.056.MR
Zoro # G2018385
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.1
Width
3.3
Material
Brass
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.056.MR
Zoro #
G2018385
UPC #
-
Country of Origin
China
Dimensions
Length
5.1
Width
3.3
Height
2.7
Details
Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Weight
2
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Nickel Door Knobs Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.