
Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5024
Mfr # 5024.056.MR
Zoro # G2018324
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
3
Height
1.3386
Material
Brass
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5024.056.MR
Zoro #
G2018324
UPC #
-
Country of Origin
China
Dimensions
Height
1.3386
Width
2.4409
Length
4.0157
Details
Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Weight
3
Material
Brass
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Nickel Door Knobs Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.