
Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5025
Mfr # 5025.056.IMR
Zoro # G1836403
product price:Â $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Satin Nickel
Height
2.7
Material
Brass
Length
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025.056.IMR
Zoro #
G1836403
UPC #
00829846122536
Country of Origin
China
Dimensions
Height
2.7
Length
5.2
Width
3.4
Details
Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Weight
1.1
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Nickel Door Knobs Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.