
Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5055
Mfr # 5055.056.MR
Zoro # G1726722
product price:Â $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.7
Color
Lifetime Satin Nickel
Width
3.9
Height
3.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5055.056.MR
Zoro #
G1726722
UPC #
-
Country of Origin
China
Dimensions
Length
5.7
Width
3.9
Height
3.1
Details
Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Weight
2
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Knob Lifetime Satin Nickel Door Knobs Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.