Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5057

  • Mfr # 5057.056.IMR

  • Zoro # G1726844


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
0
Length
0
Material
Brass
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5057.056.IMR
Zoro #
G1726844
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Weight
0.66
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Knob Lifetime Satin Nickel Door Knobs Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.