Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5064

  • Mfr # 5064.056.MR

  • Zoro # G1726759


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.2756
Width
3.3858
Height
2.7559
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064.056.MR
Zoro #
G1726759
UPC #
00829846122642
Country of Origin
China

Dimensions

Length
5.2756
Width
3.3858
Height
2.7559

Details

Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Weight
1.2
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Satin Nickel Door Knobs Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.