
Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5068
Mfr # 5068.056.IMR
Zoro # G1726941
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
1.2125
Material
Brass
Height
2.8
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5068.056.IMR
Zoro #
G1726941
UPC #
-
Country of Origin
China
Dimensions
Height
2.8
Width
3.4
Length
5.2
Details
Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Weight
1.2125
Material
Brass
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Nickel Door Knobs Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.