
Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5069
Mfr # 5069.056.MR
Zoro # G1726871
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.4
Material
Brass
Color
Lifetime Satin Nickel
Length
5.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5069.056.MR
Zoro #
G1726871
UPC #
00650361343928
Country of Origin
China
Dimensions
Width
3.4
Length
5.3
Height
2.7
Details
Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Weight
1.4
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Nickel Door Knobs Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.