Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5020

  • Mfr # 5020.102.MR

  • Zoro # G1727142


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Width
3.4
Height
2.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.102.MR
Zoro #
G1727142
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
2.5
Length
6

Details

Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Weight
2.1
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Oil Rubbed Bronze Door Knobs Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.