Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5025

  • Mfr # 5025.102.MR

  • Zoro # G1727054


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
3.3
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025.102.MR
Zoro #
G1727054
UPC #
00723079107165
Country of Origin
China

Dimensions

Height
3.3
Width
2.7
Length
5.3

Details

Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.6
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Oil Rubbed Bronze Door Knobs Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.