
Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5055
Mfr # 5055.102.IMR
Zoro # G1727221
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.3
Length
4.6
Material
Brass
Weight
1.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055.102.IMR
Zoro #
G1727221
UPC #
00829846540965
Country of Origin
China
Dimensions
Height
2.3
Length
4.6
Width
2.8
Details
Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Material
Brass
Weight
1.1
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Oil Rubbed Bronze Door Knobs Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.