
Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5055
Mfr # 5055.102.MR
Zoro # G1727151
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.7
Length
5.1
Material
Brass
Weight
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055.102.MR
Zoro #
G1727151
UPC #
00829846540972
Country of Origin
China
Dimensions
Height
2.7
Length
5.1
Width
3.3
Details
Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Material
Brass
Weight
2
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Oil Rubbed Bronze Door Knobs Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.