
Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5057
Mfr # 5057.102.MR
Zoro # G1727194
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.2
Color
Oil Rubbed Bronze
Height
3.4
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5057.102.MR
Zoro #
G1727194
UPC #
-
Country of Origin
China
Dimensions
Length
5.2
Height
3.4
Width
2.7
Details
Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.992
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Oil Rubbed Bronze Door Knobs Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.