
Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5064
Mfr # 5064.102.MR
Zoro # G1727273
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.4
Material
Brass
Color
Oil Rubbed Bronze
Length
5.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5064.102.MR
Zoro #
G1727273
UPC #
00723079115856
Country of Origin
China
Dimensions
Width
3.4
Length
5.3
Height
2.6
Details
Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.6
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Oil Rubbed Bronze Door Knobs Oil Ru
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.