Zoro Homepage

Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5077

  • Mfr # 5077.102.MR

  • Zoro # G1727389


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
2.05
Length
5.2
Height
3.3
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5077.102.MR
Zoro #
G1727389
UPC #
-
Country of Origin
China

Dimensions

Length
5.2
Height
3.3
Width
2.7

Details

Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Weight
2.05
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Oil Rubbed Bronze Door Knobs Oil Ru

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.