
Knob Satin Black Door Knobs Satin Black 5023
Mfr # 5023.190.MR
Zoro # G1727501
product price: $223.20
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
3.6
Length
4.4
Width
3.7
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5023.190.MR
Zoro #
G1727501
UPC #
00650361341290
Country of Origin
China
Dimensions
Height
3.6
Length
4.4
Width
3.7
Details
Item
Knob Satin Black Door Knobs Satin Black
Series
Estate
Material
Brass
Weight
2.27
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Satin Black Door Knobs Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.