
Knob Satin Black Door Knobs Satin Black 5055
Mfr # 5055.190.MR
Zoro # G1727720
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.2
Weight
2.78
Material
Brass
Height
2.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055.190.MR
Zoro #
G1727720
UPC #
-
Country of Origin
China
Dimensions
Length
5.2
Height
2.7
Width
3.4
Details
Item
Knob Satin Black Door Knobs Satin Black
Series
Estate
Weight
2.78
Material
Brass
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Satin Black Door Knobs Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.