Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Satin Black Door Knobs Satin Black 5057

  • Mfr # 5057.190.IMR

  • Zoro # G1727711


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Color
Satin Black
Weight
0.4
Height
2.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5057.190.IMR
Zoro #
G1727711
UPC #
-
Country of Origin
China

Dimensions

Height
2.9
Length
5.1
Width
2.6

Details

Item
Knob Satin Black Door Knobs Satin Black
Series
Estate
Material
Brass
Color
Satin Black
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Satin Black Door Knobs Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.