
Knob Satin Black Door Knobs Satin Black 5064
Mfr # 5064.190.IMR
Zoro # G1727669
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Height
0
Weight
1.25
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5064.190.IMR
Zoro #
G1727669
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Knob Satin Black Door Knobs Satin Black
Series
Estate
Material
Brass
Weight
1.25
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Satin Black Door Knobs Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.