
Knob Satin Brass with Brown Door Knobs Satin Brass with Brown 5020
Mfr # 5020.060.MR
Zoro # G1727824
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Width
2.8
Color
Satin Brass and Brown
Length
4.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.060.MR
Zoro #
G1727824
UPC #
00723079279442
Country of Origin
China
Dimensions
Width
2.8
Length
4.7
Height
2.3
Details
Item
Knob Satin Brass with Brown Door Knobs S
Series
Estate
Material
Brass
Color
Satin Brass and Brown
Weight
1.8
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Satin Brass with Brown Door Knobs S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.