Zoro Homepage

Knob Satin Brass with Brown Door Knobs Satin Brass with Brown 5030

  • Mfr # 5030.060.IMR

  • Zoro # G1728089


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
2.7
Weight
0.6
Color
Satin Brass and Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.060.IMR
Zoro #
G1728089
UPC #
-
Country of Origin
China

Dimensions

Height
2.7
Width
3.4
Length
5.2

Details

Item
Knob Satin Brass with Brown Door Knobs S
Series
Estate
Material
Brass
Weight
0.6
Color
Satin Brass and Brown
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Satin Brass with Brown Door Knobs S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.