
Knob Satin Chrome Door Knobs Satin Chrome 5030 (Discontinued)
- Mfr # 5030.264.IMR
- Zoro # G1728515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030.264.IMR
Zoro #
G1728515
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Knob Satin Chrome Door Knobs Satin Chrom
Series
Estate
Material
Brass
Weight
0.84
Color
Satin Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Satin Chrome Door Knobs Satin Chrom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.