
Knob Unlacquered Brass Door Knobs Unlacquered Brass 5015
Mfr # 5015.031.MR
Zoro # G1729364
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
2.7
Color
Unlacquered Brass
Material
Brass
Length
5.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.031.MR
Zoro #
G1729364
UPC #
00723079277288
Country of Origin
China
Dimensions
Width
2.7
Length
5.3
Height
3.3
Details
Item
Knob Unlacquered Brass Door Knobs Unlacq
Series
Estate
Color
Unlacquered Brass
Material
Brass
Weight
1.9
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Unlacquered Brass Door Knobs Unlacq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.