
Knob Unlacquered Brass Door Knobs Unlacquered Brass 5024
Mfr # 5024.031.MR
Zoro # G1729391
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Unlacquered Brass
Material
Brass
Height
2.1
Width
3.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5024.031.MR
Zoro #
G1729391
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Width
3.3
Length
5.8
Details
Item
Knob Unlacquered Brass Door Knobs Unlacq
Series
Estate
Color
Unlacquered Brass
Material
Brass
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Unlacquered Brass Door Knobs Unlacq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.