Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Unlacquered Brass Door Knobs Unlacquered Brass 5064

  • Mfr # 5064.031.MR

  • Zoro # G1729592


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
2.5
Color
Unlacquered Brass
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5064.031.MR
Zoro #
G1729592
UPC #
-
Country of Origin
China

Dimensions

Height
2.5
Width
3.4
Length
6.1

Details

Item
Knob Unlacquered Brass Door Knobs Unlacq
Series
Estate
Material
Brass
Color
Unlacquered Brass
Weight
0.8
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Unlacquered Brass Door Knobs Unlacq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.