
Knob Unlacquered Brass Door Knobs Unlacquered Brass 5077
Mfr # 5077.031.MR
Zoro # G1729723
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Weight
1.1
Length
5.0394
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5077.031.MR
Zoro #
G1729723
UPC #
00884011398437
Country of Origin
China
Dimensions
Length
5.0394
Width
3.2283
Height
2.5984
Details
Item
Knob Unlacquered Brass Door Knobs Unlacq
Series
Estate
Material
Brass
Weight
1.1
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Unlacquered Brass Door Knobs Unlacq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.