Zoro Homepage

Knob Venetian Bronze Door Knobs Venetian Bronze 5000

  • Mfr # 5000.112.MR

  • Zoro # G1729662


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
2.1
Width
3.4
Length
5.2
Height
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000.112.MR
Zoro #
G1729662
UPC #
00723079900452
Country of Origin
China

Dimensions

Width
3.4
Length
5.2
Height
2.7

Details

Item
Knob Venetian Bronze Door Knobs Venetian
Series
Estate
Weight
2.1
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Venetian Bronze Door Knobs Venetian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.