
Knob Venetian Bronze Door Knobs Venetian Bronze 5020
Mfr # 5020.112.MR
Zoro # G1729839
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Venetian Bronze
Height
2.1
Material
Brass
Weight
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.112.MR
Zoro #
G1729839
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Length
5.8
Width
3.3
Details
Item
Knob Venetian Bronze Door Knobs Venetian
Series
Estate
Color
Venetian Bronze
Material
Brass
Weight
0.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Venetian Bronze Door Knobs Venetian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.