Zoro Homepage

Knob Venetian Bronze Door Knobs Venetian Bronze 5023

  • Mfr # 5023.112.IMR

  • Zoro # G1729750


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Width
0
Color
Venetian Bronze
Weight
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023.112.IMR
Zoro #
G1729750
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Knob Venetian Bronze Door Knobs Venetian
Series
Estate
Color
Venetian Bronze
Weight
1.3
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Venetian Bronze Door Knobs Venetian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.