
Knob Venetian Bronze Door Knobs Venetian Bronze 5057
Mfr # 5057.112.IMR
Zoro # G1729854
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.66
Height
0
Color
Venetian Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5057.112.IMR
Zoro #
G1729854
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Knob Venetian Bronze Door Knobs Venetian
Series
Estate
Weight
0.66
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Venetian Bronze Door Knobs Venetian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.