
Knob Venetian Bronze Door Knobs Venetian Bronze 5069
Mfr # 5069.112.MR
Zoro # G1730082
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
2.4
Height
2
Width
2.4
Length
4.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5069.112.MR
Zoro #
G1730082
UPC #
-
Country of Origin
China
Dimensions
Height
2
Width
2.4
Length
4.3
Details
Item
Knob Venetian Bronze Door Knobs Venetian
Series
Estate
Weight
2.4
Material
Brass
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Venetian Bronze Door Knobs Venetian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.