
Knob Vintage Brass Door Knobs Vintage Brass 5013
Mfr # 5013.033.IMR
Zoro # G1730222
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.4
Weight
1.5432
Color
Vintage Brass
Length
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013.033.IMR
Zoro #
G1730222
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Length
5.2
Height
2.7
Details
Item
Knob Vintage Brass Door Knobs Vintage Br
Series
Estate
Weight
1.5432
Color
Vintage Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Vintage Brass Door Knobs Vintage Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.