L015 Lever Antique Brass Door Levers Antique Brass

  • Mfr # L015.050.LMR

  • Zoro # G1732252


product price: $140.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
0
Height
0
Weight
0.7
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L015.050.LMR
Zoro #
G1732252
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Item
L015 Lever Antique Brass Door Levers Ant
Weight
0.7
Color
Antique Brass
Material
Brass

Description

Item L015 Lever Antique Brass Door Levers Ant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.