L015 Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel
Mfr # L015.055.RMR
Zoro # G1732803
product price:Â $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Features
Right Hand
Cylinder Core Type
Single
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L015.055.RMR
Zoro #
G1732803
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Series
Estate
Finish
Bright Nickel
Item
L015 Lever Lifetime Bright Nickel Door L
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Bright Nickel
Material
Brass
Description
Item L015 Lever Lifetime Bright Nickel Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.