
L015 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # L015.056.RMR
Zoro # G1732611
product price:Â $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.7
Color
Lifetime Satin Nickel
Height
0
Length
0
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L015.056.RMR
Zoro #
G1732611
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Series
Estate
Item
L015 Lever Lifetime Satin Nickel Door Le
Weight
0.7
Color
Lifetime Satin Nickel
Material
Brass
Description
Item L015 Lever Lifetime Satin Nickel Door Le
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.