
L015 Lever Satin Black Door Levers Satin Black
Mfr # L015.190.LMR
Zoro # G1732794
product price: $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
0
Color
Satin Black
Weight
0.7
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L015.190.LMR
Zoro #
G1732794
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Series
Estate
Item
L015 Lever Satin Black Door Levers Satin
Color
Satin Black
Weight
0.7
Material
Brass
Description
Item L015 Lever Satin Black Door Levers Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.